Specifications
- Volume:10 µl
- Description:Hamilton Model 701 N Micro Syringe Pipette
- Cat. No.:72310-316
- Needle length:0.75" (19.1 mm)
- Point style:3
- Gauge:26s
- Supplier no.:84250
- Standard needle dead volume:0.24 μl
- Termination:N
Specifications
About this item
Hamilton Company offers the most comprehensive selection of standard and custom syringes in the industry
Micro Syringe Pipettes have a special 3/4" electrotapered needle for easy attachment of PTFE tips. The sample only wets the disposable PTFE tips, eliminating sample cross-contamination. The spring-loaded plunger and adjustable stops ensure excellent reproducibility. An adjustable stop allows the transfer of samples from 0.2µL to 03µL. Syringes in this category are 700 series Microliter™ syringes. They have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling.
Syringe Terminations
Cemented Needle (N) - For low volume syringes, the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and is not user-selectable.
Needle Point Styles
Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting.
Each is manufactured to achieve the highest level of accuracy and precision possible.