Bottles, Oval, Graduated, with Cap, Clear
89096-622
: Qorpak
Small Business Enterprise
- Cap Size:24-400
- Capacity:177 ml (6 oz.)
- Color:Clear
- Description:Black Phenolic with Pulp/Vinyl Liner
- Material:Glass
- Cat. No.:89096-622
- Supplier no.:GLC-13070
Clear oval prescription bottles are graduated in milliliters and ounces with attached black phenolic cap and pulp/vinyl liner.