Order Entry
United States
ContactUsLinkComponent
Eppendorf® PCR Cap Strips
Eppendorf® PCR Cap Strips
Catalog # 89130-978
Supplier:  Eppendorf
Product available on GSA Advantage®
   Low Manufacturing Impact
undefined
Eppendorf® PCR Cap Strips
Catalog # 89130-978
Supplier:  Eppendorf
Supplier Number:  0030124839
Product available on GSA Advantage®
   Low Manufacturing Impact

Specifications

  • Cap type:
    Dome-shaped cap
  • Format:
    Strip
  • Capacity:
  • Description:
    Domed PCR Cap Strips
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental Certification:
    Renewable Energy Certificate, ISO 14001
  • Cat. No.:
    89130-978
  • Supplier no.:
    30124839

Specifications

About this item

Cap strips provide easy and rapid sealing of Eppendorf® twin.tec PCR plates, PCR strips, and other standard multi-well plates.

  • Certified free of human DNA, DNase, RNase and PCR inhibitors
  • Autoclavable at 121 °C for 20 minutes

Strips feature eight microcaps designed for use with 0.2 ml wells. A tab at the end of each strip allows for easy removal.