Order Entry
Puerto Rico
ContactUsLinkComponent
Corning® LSE™ Compact Centrifuge 120 V, Corning
Corning® LSE™ Compact Centrifuge 120 V, Corning
Catalog # 89204-722
Supplier:  Corning
Product available on GSA Advantage®
undefined
Corning® LSE™ Compact Centrifuge 120 V, Corning
Catalog # 89204-722
Supplier:  Corning
Supplier Number:  6755
Product available on GSA Advantage®

Specifications

  • Max. Capacity:
    12× 15 ml or 6× 50 ml rotors
  • Max. Speed:
    6,000 rpm
  • Description:
    Corning® LSE™ Compact Centrifuge 120 V
  • Electrical:
    120V~60 Hz
  • Max. RCF:
    4,180 x g
  • Dimensions:
    27.9 x 38.1 x 25.4 cm (11 x 15 x 10")
  • Weight:
    14.9 Kg (33 lbs.)
  • Cat. No.:
    89204-722
  • Speed:
    200 - 6,000 rpm
  • Supplier no.:
    6755

Specifications

About this item

The Corning® LSE™ Compact Centrifuge is a space saving centrifuge ideal for use in Life Science and Industrial Research labs

The centrifuge's control panel features a large digital display and a convenient turn knob for setting parameter values. The unit’s microprocessor maintains precise control over operation with ten levels of acceleration and deceleration and a speed range from 200 rpm to 6,000 rpm. The LSE™ Compact Centrifuge has a maximum g-force of 4,185 x g. Speed can be set or displayed in rpm or g-force with both actual and pre-set values visible at all times.

The centrifuge is equipped with an electronic lid lock system, over speed protection, and an automatic shut off imbalance detection system. The Corning® LSE™ Compact centrifuge is cold room compatible.

Three angle rotors are available for use with the Corning® LSE™ Compact Centrifuge. The 15 mL rotor has a capacity for 12 tubes while the 50 mL rotor holds 6. Both rotors accept round and conical bottom tubes and include removable, autoclavable tube sleeves. The third angle rotor accepts 18 x 1.5/2.0 mL microcentrifuge tubes. In addition the LSE™ Compact Centrifuge will also accommodate a swing-out rotor for 6 x 5 mL. Optional adapters accommodate various tube sizes including standard conical tubes and round bottom blood tubes.

Certifications: CE Listed. CSA Compatible.
Ordering information: 230V models are also available.