Order Entry
Puerto Rico
ContactUsLinkComponent
Gastight® Waters Priming HPLC Pump Syringe, Hamilton Company
Gastight® Waters Priming HPLC Pump Syringe, Hamilton Company
Catalog # 60374-600
Supplier:  Hamilton
undefined
Gastight® Waters Priming HPLC Pump Syringe, Hamilton Company
Catalog # 60374-600
Supplier:  Hamilton
Supplier Number:  81610

Specifications

  • Volume:
    10000 µl (10 ml)
  • Description:
    Hamilton Model 1010 TLL Waters Priming Pump Syringe
  • Cat. No.:
    60374-600
  • Needle length:
    No Needle Included
  • Point style:
    No Needle Included
  • Needle gauge:
    No Needle Included
  • Supplier no.:
    81610
  • Termination:
    TLL

Specifications

About this item

Hamilton Company offers the most comprehensive selection of standard and custom syringes in the industry

This syringe is designed to work with Waters 6000, 600A, 501, 510, 610, 610E HPLC pumps. This is a 1000 series Gastight® syringe with a PTFE plunger tip that creates tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

Syringe Termination:

PTFE Luer Lock (TLL)- male luer taper with nickel plated brass hub. These syringes are used on my different types of instrumentation.

Each is manufactured to achieve the highest level of accuracy and precision possible.