Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
MICRO-THERM USB Temperature Logger

MICRO-THERM USB Temperature Logger

Temperature Logger, T: 0.3 °C
Catalog # 89206-464
Supplier:   Thermco
Supplier #:  ACCD00408
MICRO-THERM USB Temperature Logger
Catalog # 89206-464
Supplier:  Thermco
MICRO-THERM USB Temperature Logger
MICRO-THERM USB Temperature Logger

Temperature Logger, T: 0.3 °C

Price
$240.17
Log in for availability
Each
Product Details & Documents

Small, rugged, waterproof data logger for monitoring and recording temperatures from –40 to 80°C (–40 to 176°F)

Data can be viewed on the three-digit LCD or downloaded via the USB connector. Allows for sample rates of one per second to one per two hours, and stores up to 8000 samples.Visual alarm indicates when the temperature crosses a predefined threshold. Battery is easily replaceable. Includes MICROLab Lite software and manual

Specifications
  • Description:
    Temperature Logger
  • Accuracy:
    T: 0.3 °C
  • Cat. No.:
    89206-464
  • W×D×H:
    110×39×26 mm (4.3×1.5×1")
  • Interface:
    USB
  • Weight:
    46 g