Engravers, Dremel®
300006-732
: Avantor
- Description:Engraver, 120 V
- Cat. No.:300006-732
- Weight:0.85 lbs.
- Supplier no.:114-290-01
Electric engraver tool.
- Stroke adjustment dial regulates engraving depth
- Light and compact design for precision engraving
- Soft grip has been added to provide extra control and comfort
Engraves metal, glass, wood, plastic, and ceramics.
Cycle rate: Max. 7200 strokes/min
120 V AC, 60 Hz.