Heavy-Duty Flat Shelf Utility Carts, Rubbermaid Commercial
Catalog # 300009-775
Supplier: Avantor
Specifications
- Length:44"
- Material:Plastic
- Color:Black
- Width:25¼"
- Height:381/8"
- Weight:42.55 lbs.
- Handle Type:Ergonomic
- Caster Type:2-Fixed, 2-Swivel, TPR, 5" dia.
- Cat. No.:300009-775
- Load capacity:500 lbs.
- Supplier no.:640-4525-BLA
Specifications
About this item
For transporting oversized bulky items.
- Sturdy, structural foam construction
- Won't rust, dent, chip or peel
- Non-marking casters