To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Freeze spray, CS12
- Size:296 mL (10 oz.)
- Environmentally Preferable:
- Cat. No.:89133-279
- Supplier no.:RAP-FRZ
Specifications
About this item
This nonflammable, moisture-free spray is used to instantly cool or freeze samples for routine histology.
- Nonflamable
- Moisture-free
- No CFCs or HFCs
- 296 mL (10 oz.)
It can bring samples to –51°C (–60°F) in less than three seconds.
Rapid Freeze™ tissues spray contains no CFCs or HFCs and will not deplete stratospheric ozone.