To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Needle, sterile
- Length:88.9 mm (3.50")
- Cat. No.:BD405092
- Gauge:17
- Supplier no.:405092
Specifications
About this item
Needles feature a modified Tuohy point designed to provide enhanced tactile feel
Their short point length minimizes accidental dural puncture. These needles are slightly sharper than tactile needles for penetrating tough tissue, and the needle heel is specially designed to minimize catheter shearing. Calibrated needle depth markings assist in awareness of needle placement without interfering with tactile feedback. A unique, fitted one-piece plastic stylet prevents tissue coring.