Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Length:114.3 mm (4.50")
- Cat. No.:PH2N2712X
- Gauge:18
- Supplier no.:2N2712X
Specifications
About this item
These biopsy needles allow for the manual capture of high-quality tissue samples with minimal trauma to the patient.
- Removable stylet allows multiple sampling capability
- Thin-wall needle yields larger core
- Centimeter depth markings assist in needle placement
They feature a full 20 mm specimen notch, centimeter depth markings to assist in placement, and a removable stylet to allow for multiple sampling. A scalpel-sharp steel cutting edge ensures high-quality specimens.