Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Gas-Chex® Strips
- Length:10.2 cm (4")
- Width:1.4 cm (9/16")
- Cat. No.:15425-022
- Supplier no.:269001
Specifications
About this item
Gas-Chex® EO indicator strips monitor the critical parameters of ethylene oxide sterilization.
- Type 5 Chemical Integrator for ethylene oxide sterilization, for use inside every pouch or pack
- Distinct red to green color change that will not revert
- Responsive to all critical parameters of EO sterilization (time, temperature, gas concentration, and humidity)
Gas-Chex® Strips are suitable for monitoring gas concentration and exposure and are especially suitable for checking for adequate humidity during the cycle. In the absence of humidity, the color change to green will not occur, even if the other exposure conditions were adequate. Gas-Chex® Strip is printed with the word "gas" which changes from red to green to indicate that it is safe to move forward. Green means go!