Order Entry
Puerto Rico
ContactUsLinkComponent
HemataSTAT® II Centrifuge, Separation Technology
HemataSTAT® II Centrifuge, Separation Technology
Catalog # 14221-620
undefined
HemataSTAT® II Centrifuge, Separation Technology
Catalog # 14221-620
Supplier Number:  100-100
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Centrifuge
  • Cat. No.:
    14221-620
  • Supplier no.:
    100-100

Specifications

About this item

This microhematrocrit system provides a quantitative measure of the amount of red blood cells in relation to the amount of plasma

HemataCHEK® hematology controls ensure proper day-to-day performance of centrifuge. They require no refrigeration and have two-year shelf life and 31-day open-vial stability. Each control set contains six 2.5mL vials in multiple combinations of normal, high, or low. ClearCRIT® 100% plastic heparinized capillary tubes eliminate the risk of infectious disease transmitted by blood via broken glass. Mylar® wrapped tubes offer an added layer of safety in case of accidental breakage. HemataSEAL® tube sealant maintains excellent retention during centrifugation. The non-toxic sealant’s light color produces a sharp contrast line with blood for easy reading. The optional rechargeable battery increases portability. Heavy-duty polyethylene locking cases hold two centrifuges, power supplies, and other supplies.

This small, lightweight machine features a 60-second spin time, whisper-quiet operation, and a built-in digital tube reader with LCD display of prompts and results in English, French, German, Italian, or Spanish. Clear, disposable tube holders allow for safe and easy clean-up in case of a sealant blowout

Certifications: ETL listed and CE marked. CLIA Waived.