Order Entry
Puerto Rico
ContactUsLinkComponent
Agarose, II™ for biotechnology
Agarose, II™ for biotechnology
Supplier:  VWR
Certificates
undefined
Agarose, II™ for biotechnology
Supplier:  VWR
Certificates

Specification Test Results

  • DNase:
    NONE
  • EEO (-Mr):
    ≤0.12
  • Gel Strength (1.0%):
    ≥250 g/cm²
  • Gelling Range (1.0%):
    24 - 29 °C
  • Melting Range:
    62 - 68 °C
  • Moisture:
    < 10 %
  • Protease:
    NONE
  • RNase:
    NONE
  • Sulfate:
    ≤0.1 %

Specification Test Results

Related Information