Order Entry
Puerto Rico
ContactUsLinkComponent
Ammonium iron (III) sulfate dodecahydrate ACS
Irritant
Ammonium iron (III) sulfate dodecahydrate ACS
Supplier:  VWR
Certificates
undefined
Irritant
Ammonium iron (III) sulfate dodecahydrate ACS
Supplier:  VWR
Certificates

Specification Test Results

  • Calcium:
    < 0.01%
  • Chloride:
    <= 0.001%
  • Copper:
    <= 0.003%
  • Ferrous Iron:
    <= 0.001%
  • Insolubles:
    <= 0.01%
  • Magnesium:
    <= 0.005%
  • Nitrate:
    <= 0.01%
  • Potassium:
    <= 0.005%
  • Purity:
    98.5% - 102%
  • Sodium:
    <= 0.02%
  • Zinc:
    <= 0.003%

Specification Test Results

Related Information