Order Entry
Puerto Rico
ContactUsLinkComponent
Logitech® Wireless Wave Combo MK550
Logitech® Wireless Wave Combo MK550
Catalog # 500041-023
undefined
Logitech® Wireless Wave Combo MK550
Catalog # 500041-023
Supplier Number:  LOG920002555

Specifications

  • Color:
    Black
  • Description:
    Logitech® Wireless Wave Combo MK550, incl. keyboard and optical mouse
  • Cat. No.:
    500041-023
  • W×D×H:
    19.25x10.4x3.1"
  • Supplier no.:
    LOG920002555

Specifications

About this item

A wireless wave mouse-and-keyboard combo that gives you a comfort curve without the learning curve.

  • 2.4 GHz wireless technology provides reliability and freedom without delays or dropouts
  • Max wireless range: 30 ft.
  • Full-size keyboard wave design with Constant Curve layout and cushioned palm rest guides hands into just the right position and conforms naturally to your fingers, helping you type with ease and confidence in a familiar layout
  • The mouse emphasizes comfort with soft rubber side grips and laser tracking that’s smooth and precise on just about any surface

Your desktop is always ready with up to three years of battery life for the keyboard and two years for the mouse, and a tiny Logitech Unifying receiver that you can plug and forget.

Operating systems: Windows® XP, Vista™, 7

Ordering information: 4 AA batteries included.