Order Entry
Puerto Rico
ContactUsLinkComponent
Logitech® Wireless Combo MK520
Logitech® Wireless Combo MK520
Catalog # 500043-459
undefined
Logitech® Wireless Combo MK520
Catalog # 500043-459
Supplier Number:  LOG920002553

Specifications

  • Color:
    Black
  • Description:
    Logitech® wireless combo MK520, USB connection, incl. keyboard and optical mouse
  • Cat. No.:
    500043-459
  • W×D×H:
    18.5x8.2x2.9"
  • Supplier no.:
    LOG920002553

Specifications

About this item

High-performance wireless combo puts convenience and control comfortably at your fingertips, whether you use a laptop or desktop.

  • Full-size keyboard gives you the room you need to type comfortably, while the concave Incurve keys™ cradle your fingertips
  • The full-size mouse offers smooth, precise laser tracking provides comfort and control with a hand-friendly, contoured design and soft rubber side grips
  • 2.4 GHz wireless technology provides reliability and freedom without delays or dropouts
  • Max wireless range: 30 ft.
  • Hassle-free desktop with up to three years of battery life for the keyboard and one year for the mouse

Logitech® Unifying receiver plugs into your laptop and is compatible with other Unifying devices. Operating systems: Linux® 2.6 and later, Windows® XP, Vista™, 7.

Ordering information: 3 AA batteries included.