Post-it® Notes Original Pads in Bright Colors Cabinet Pack, Essendant
Catalog # 500017-509
Supplier: Janitorial Supplies
Specifications
- Ruling:Plain
- Color:Bright
- Height:3"
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:Sustainable Forestry Initiative® (SFI) Certified
- Cat. No.:500017-509
- Width:3"
- Supplier no.:MMM65418BRCP
- No. of sheets per pad:100
Specifications
About this item
Post-it® Square notes are the original way to get attention.
- Repositionable adhesive won't mark paper and other surfaces
Never run out of notes with this easy-open, convenient pack which stores easily in your desk drawer or supply room. Comes in storage tray for easy organization.