DataVac® Pro Data-Vac Professional Cleaning System
Catalog # 500030-312
Supplier: Avantor
Specifications
- Color:Black
- Description:Pro Data-Vac/3 with fiberglass Micro filter toner bag, gloth bag, dia.
- W×H:7x17"
- Horsepower:1.7 hp
- Cord Length:12 ft.
- Hose Length:3 ft.
- Cat. No.:500030-312
- Supplier no.:MEVMDV3TCA
Specifications
About this item
The vacuum/blower cleaner with a HEPA filter of 99.97% effective in capturing particles of dust as small as 0.3 μm with triple filtration system such as cloth bag, toner filter bag and fiberglass micro filter helps to trap dust and debris and prevents it from being recirculated in the office.
The 1.7 HP cleaner is capable of removing harmful particles on wide range of office equipment such as mainframes, typewriters, calculators, copiers and laser printers. Flexible hose and shoulder strap are great for getting to those hard-to-reach areas.