Kensington® SoleMate™ Plus Adjustable Footrest with SmartFit™ System
Catalog # 76311-288
Supplier: Janitorial Supplies
Specifications
- Color:Black
- Height:14.2"
- Material:Rubber
- Cat. No.:76311-288
- Depth:3.7"
- Weight:7.6 lbs.
- Width:21.9"
Specifications
About this item
Adjustable footrest with non-skid feet.
- Reduce muscle strain and fatigue by supporting your legs at an optimum angle
- Angle adjusts 30° and locks into place with a simple press of the foot
- Non-skid surface
- Reduces pressure on your lower back when set to your SmartFit® personal comfort color
- Height adjusts from 3.5 to 5" and angle adjusts for personal comfort
Certifications: TAA compliant.
Delivery information: Includes small package indicator.