Puritan® DNA-Free Round Foam Tipped Applicator, Polypropylene Handle, Puritan Medical Products
Catalog # 89131-654
Supplier: Puritan Medical Products
Product available on GSA Advantage®
Specifications
- Cat. No.:89131-654
- Handle length:127.0 mm (5.000")
- Head width:23 mm (0.906")
- Head length:28.6 mm (1.126")
- Handle width:3.18 mm (0.125")
- Supplier no.:2518051PFRNDFD
Specifications
About this item
For crime scene investigation or specimen collection
Features large swab surface for optimum use. Polypropylene handle.
Certifications: Certified DNA-free and RNase-free.
Ordering information: Packaged 50 individually wrapped swabs per box, 10 boxes per case.