Quiltec® I Presaturated Wipers, Sterile, Contec®
Catalog # 89074-008
Supplier: CONTEC, INC. MX
Small Business Enterprise
Specifications
- Description:Presaturated Wipers
- Basis Weight:240 g/m²
- Particle Generation (>=0,5 µm):3.15 x 10⁶/m²
- Absorbency - Extrinsic:766 ml/m²
- Absorbency - Intrinsic:3.19 ml/g
- Extractables - Using Deionised Water:0.013 g/m²
- Extractables - Using Isopropyl Alcohol:0.013 g/m²
- Ions - Sodium:0.107 ppm
- Ions - Chloride:0.109 ppm
- Cat. No.:89074-008
- W×L:30.5 x 30.5 cm (12 x 12")
- Solvent:70% isopropyl alcohol, 30% deionized water
- Supplier no.:PSQS0001
Specifications
About this item
These sealed-edge wipers offer an extremely high sorptive capacity and are designed for critical sterile environments.
Two layers of quilted polyester fabric are laser-cut and sealed together to create pockets where additional fluid can be trapped. Presaturated with 70% isopropyl alcohol and 30% deionized water. This chemical- and abrasion-resistant wiper is ideal for cleaning and disinfecting surfaces and equipment in sterile core areas. Gamma irradiated to a Sterility Assurance Level of 10⁻⁶. Laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom in easy-to-use peel and reseal pouches. Small packaging configurations are ideal for sterile use and keep waste to a minimum.