Professional Buckets, Vileda Professional-FHP
89134-307
- Capacity:22.7 L (6 gal.)
- Color:Blue
- Description:Autoclavable bucket
- Dimensions:203×457 mm (8×18")
- Height:229 mm (9")
- Cat. No.:89134-307
- Supplier no.:131586
Fits all popular cleanroom cart systems.
- Available in blue or red for color coding
- Ideal for 10" and 14" Roll-O-Matic Mops
- Fits popular cleanroom cart systems
- Buckets are autoclavable
- Casters sold separately
Ideal for 25.4cm (10") and 35.6cm (14") Roll-O-Matic® mops and MicroPad wet and dry 45.7cm (18") pads. Available in blue or red for color coding. Buckets are completely autoclavable. Casters are available separately.