Sterile SatPax® MicroSeal® WFI Presaturated Nonwoven Cleanroom Wiper, Berkshire
Catalog # 89089-432
Supplier: Berkshire
Small Business Enterprise
Specifications
- Fibers (>100 µm):150/cm²
- Extractables:0.038% using deionized water, 0.0083% using isopropyl alcohol
- Basis Weight:72.1 g/m²
- Particle Generation (>=0,5 µm):26 x 10³/m²
- Absorbency - Extrinsic:329 ml/m²
- Absorbency - Rate:3 sec.
- Absorbency - Intrinsic:4.6 ml/g
- Ions - Calcium:2 ppm
- Ions - Magnesium:1.3 ppm
- Ions - Potassium:0.46 ppm
- Ions - Sodium:16 ppm
- Cat. No.:89089-432
- W×L:30.5×30.5 cm (12×12)"
- Supplier no.:SSPMS01.5WFI
Specifications
About this item
Sterile SatPax® MicroSeal® WFI combines MicroSeal® 1200 ultrasonically sealed-edge cleanroom laundered wipers composed of 100% continuous filament polyester knit fabric with a high saturation level of 70% IPA and 30% WFI. This pre-wetted format provides a cost effective and easy to use solution versus traditional bulk handling of solvents.
- 100% continuous filament polyester knit
- Ultrasonically sealed edge for reduced fiber contamination
- Laundered and packaged in Berkshire’s ISO Class 4 cleanroom
- Triple packaged for easy entry into sterile environments
- Re-sealable solvent resistant packaging
Solvent is 70% isopropyl alcohol and 30% water for injection (WFI). No chemical binders in base material. Suitable for ISO Class 3 (FED-STD-209E Class 1/M1.5) and less critical environments. Excellent for wet cleaning of critical surfaces where control of flammable solvents and flammable solvent concentrations is required.
Certifications: Gamma irradiated to a Sterility Assurance Level of 10⁻⁶ per AAMI guidelines. Certificate of sterility. Passes LAL test for endotoxins <20 EU/device. Complies with RoHS and REACH requirements. Meets cGMP requirements for traceability. Laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom.
Ordering information: Packaged in resealable, solvent-resistant packaging.