Order Entry
United States
ContactUsLinkComponent
Erem® Magic™ Diagonal Cutter, Semi-Flush Cut, Cooper Tools
Erem® Magic™ Diagonal Cutter, Semi-Flush Cut, Cooper Tools
Catalog # 37699-350
Supplier:  Cooper Tools
undefined
Erem® Magic™ Diagonal Cutter, Semi-Flush Cut, Cooper Tools
Catalog # 37699-350
Supplier:  Cooper Tools
Supplier Number:  595T

Specifications

  • Description:
    Side Cutter
  • Material:
    Tungsten carbide
  • Environmentally Preferable:
  • Cat. No.:
    37699-350
  • Cutting capacity:
    0.51 mm (0.02")
  • Tip style:
    Tapered Head
  • Overall length:
    11.5 cm (4.527")
  • Supplier no.:
    595T
  • Cut type:
    Semi flush

Specifications

About this item

This tapered head side cutter is designed with tungsten carbide blades. The jaws of the cutter have straight edges and taper to a point.

This tapered head shape allows access to difficult to reach areas but reduces the cutting capacity in comparison to the same size oval head cutter.