Order Entry
Puerto Rico
ContactUsLinkComponent
PYREX® Roux Culture Bottle, Offset Neck, Corning
PYREX® Roux Culture Bottle, Offset Neck, Corning
  89091-210
 :  Corning
Product available on GSA Advantage®
undefined
PYREX® Roux Culture Bottle, Offset Neck, Corning
  89091-210
 :  Corning
 :  1290-1L
Product available on GSA Advantage®

 

  • Capacity:
    1 L (33.8 oz.)
  • Height:
    269 mm
  • Cat. No.:
    89091-210
  • Interior dimensions:
    57 x 122 mm
  • Supplier no.:
    1290-1L

 

 

PYREX® borosilicate glass.

  • Offset neck is tool-finished for increased strength and uniform stopper fit
  • Useful for growing mass cultures
  • Withstand in repeated sterilization (wet or dry)
  • Stackable for storage

These culture bottles are designed so that when laid flat, it will hold approximately one-half of the stated capacity of solution.