Barnstead E-pure™ Water Purification Systems, Thermo Scientific
Supplier: Thermo Fisher Scientific
Certificates
About this item
These water purification systems are designed for Type I water and produce 2L per minute.
- Feature virgin polypropylene water pathways to prevent recontamination
- Continuous recirculation pump provides for recirculation through the entire system
- Uses tap water or pretreated water feed
- With polypropylene 1/4-turn, positive-lock canisters and wall-mounting brackets
- Systems feature a 0.2µm absolute hollow fiber filter
Choose from three- or four-holder system to best suit your application.
Inlet connection: 6.4 mm (1/4") NPTF
Inlet water temperature: 4 to 49°C (40 to 120°F)
Max. inlet pressure: 100 psig
Ordering information: Remote dispenser (23210-210), cartridges, and filters sold separately.
Specifications
- Catalog No:
- 26302-262
- 26302-266
- 26302-264
- 26302-260
- Model:
- Three-Holder System
- Four-Holder System
- Four-Holder System
- Three-Holder System
- Flow Rate:
- 2.0 L/min
- 2.0 L/min
- 2.0 L/min
- 2.0 L/min
- W×D×H:
- 737×190×711 mm (29×71/2×28")
- 889×190×711 mm (35×71/2×28")
- 889×190×711 mm (35×71/2×28")
- 737×190×711 mm (29×71/2×28")
- Weight:
- 22.7 kg (50 lbs.)
- 25.4 kg (56 lbs.)
- 25.4 kg (56 lbs.)
- 22.7 kg (50 lbs.)