Axygen® 96-Well Segmented PCR Plates, Corning
Catalog # 47745-438
Supplier: Corning
Product available on GSA Advantage®
Specifications
- No. of wells:96
- Skirt:Semi-Skirted
- Well Color:Clear
- Well volume:0,28 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental Certification:I-RECs, ISO 14001 - Reynosa
- Cat. No.:47745-438
- Supplier no.:PCR-96-SG-C
Specifications
About this item
These plates are made of 99.9% pure virgin polypropylene and specifically designed for PCR applications
Optional AxyMat™ silicone sealing mat, an accessory for 96-Well PCR Plates for ABI PRISM® 3100 Systems, is autoclavable and freezable, as well as pierceable and self-sealing to prevent escape of evaporated aerosols and pathogens during normal use or storage. It has an alphanumeric grid system for 96-well plates.
Each plate is segmented in three places, permitting it to be cut into four 3x8-well sections. Plates are ideal for thermal transfer applications because their ultra-thin walls accelerate heat transfer to provide shorter cycles. The plates are certified by lot number to be RNase-, DNase-, and pyrogen-free.
Ordering information: For sealing films, including film appropriate for Real Time PCR, see Sealing Films, Axygen Scientific series.