JA-18 Fixed-Angle Rotor, Beckman Coulter®
Catalog # BK369679
Supplier: Beckman Coulter
Specifications
- Angle:23°
- Description:JA-18 Rotor
- Cat. No.:BK369679
- Max. speed:18,000 rpm
- Max. rcf:47900×g
- Supplier no.:369679
Specifications
About this item
This ten-place, aluminum, and fixed-angle rotor is for use in Avanti™ J-26 XP, XPI, J-E, and J6-MI centrifuges.
- Application: Pelleting Bacteria, Cell Membranes, and Subcellular Organelles
- Rotor Accommodates Ten 100 mL Tubes
- Ten-Place
- Material: Aluminum
- Fixed-Angle
It is ideal for high-force, high-volume applications such as pelleting bacteria, cell membranes, and subcellular organelles.
The rotor accommodates ten 100 mL tubes.