Order Entry
Puerto Rico
ContactUsLinkComponent
SP Bel-Art Spinbar® Magnetic Stirring Bar Garage, Bel-Art Products, a part of SP
SP Bel-Art Spinbar® Magnetic Stirring Bar Garage, Bel-Art Products, a part of SP
Catalog # 89029-962
undefined
SP Bel-Art Spinbar® Magnetic Stirring Bar Garage, Bel-Art Products, a part of SP
Catalog # 89029-962
Supplier Number:  F37790-0000

Specifications

  • Ø:
    256 mm (101/16 ")
  • Height:
    310 mm (12³⁄₁₆")
  • Length:
    100 mm (4")
  • Cat. No.:
    89029-962
  • Shape:
    Cross-shaped
  • Supplier no.:
    377900000

Specifications

About this item

Keep all magnetic stirring bars and accessories organized and accessible with the Spinbar® Magnetic Stirring Bar Garage.

  • Stirring bars easily demagnetized
  • Epoxy coating prolongs life and allows easy cleaning
  • Rack may be wall-mounted or free-standing
  • Multiple wire shelves

Multiple sizes and shapes of magnetic stirring bars from large 15.9 cm (6”) to tiny 10 mm (0.5”) bars can be stored on this rack.

Stirring bars are easily demagnetized when stored together in a box or drawer. The best way to store them is in pairs, with the north pole of one adjoining the south pole of the other. Tight wire spacing on the upper section of the rack holds small bars, while wider spacing below can be used for larger bars. A lower wire shelf is ideal for holding small lab tools including the Spinbar® Restrainer.

Epoxy-coated for long life and easy cleaning, the rack is freestanding or can be mounted to a vertical surface. Use one rack to dry stirring bars after cleaning, and place others near associated stirrers to keep bars organized and visible.

Ordering information: Mounting hardware not included.