MagStir Genie™ Digital Programmable Magnetic Stirrer, Scientific Industries
Catalog # 58815-254
Supplier: Scientific Industries
Specifications
- Shipping Weight:1 kg (2.2 lbs.)
- Speed Range:10 - 1800 rpm
- Overall Dimensions:20L×16W×5.5H cm (77/8×65/16×23/16")
- Cat. No.:58815-254
- Electrical:120 V
- Max. capacity:5 kg (11 lbs.)
- Supplier no.:SI-0300
Specifications
About this item
This versatile magnetic stirrer has a speed range of 10 to 1800 rpm with reverse and interval stirring for applications ranging from gentle stirring for cell culture to aggressive mixing for viscous polymers.
Easy-to-read LCD display. Unit features three power levels for various sample viscosities. Manual mode has basic stir, stir reverse, and timer functions. The profiles mode allows users to quickly program speed, ramp rate, stir direction, time (including pause), and power level in up to nine distinct steps. Up to four stirring profiles can be saved. Automatic mode recalls and executes these profiles. Timer ranges from 1 minute to 99 hours.
Ordering information: Two-year manufacturer's warranty. The 120 V model is supplied with an electrical cord and plug.