Order Entry
Puerto Rico
ContactUsLinkComponent
Heidolph® Promax Reciprocating Shakers
Heidolph® Promax Reciprocating Shakers
Supplier:  Heidolph NA, LLC
Certificates
undefined
Heidolph® Promax Reciprocating Shakers
Supplier:  Heidolph NA, LLC

Specifications

  • Catalog No:
  • 82005-004
  • Model:
  • Promax 1020
  • Orbit:
  • 31.8 mm (11/4")
  • Shipping Weight:
  • 8 kg (17.6 lbs.)
  • Temperature Range:
  • 0 to 50 °C (32 to 122 °F) at 80% relative humidity
  • Electrical:
  • 115V, 60Hz, 30W

Specifications

Frequently Bought Together