Order Entry
Puerto Rico
ContactUsLinkComponent
Lab/Cleanroom Vacuums, Nilfisk-Advance America
Lab/Cleanroom Vacuums, Nilfisk-Advance America
Supplier:  Nilfisk
Certificates
undefined
Lab/Cleanroom Vacuums, Nilfisk-Advance America
Supplier:  Nilfisk

Specifications

  • Catalog No:
  • 62111-356
  • 62111-352
  • Airflow:
  • 87 cfm
  • 87 cfm
  • Waterlift:
  • 259 cm (102")
  • 259 cm (102")
  • Paper Bag Capacity:
  • 8.5 L (2.25 gal.) dry bulk
  • 8.5 L (2.25 gal.) dry bulk
  • Noise level:
  • 59 dBA at 2 m
  • 59 dBA at 2 m
  • Voltage:
  • 115 V
  • 115 V
  • Power:
  • 1100 W
  • 1100 W
  • W×D×H:
  • 35.6×30.5×40.6 cm (14×12×16")
  • 35.6×30.5×40.6 cm (14×12×16")
  • Weight:
  • 5 kg (11 lbs.) vacuum only
  • 5 kg (11 lbs.) vacuum only

Specifications