Order Entry
Puerto Rico
ContactUsLinkComponent
 
Mini Capsule Filter, 0.45 µm, Sterile, Cytiva (Formerly Pall Lab)
  28145-112
 :  Cytiva
Product available on GSA Advantage®
Mini Capsule Filter, 0.45 µm, Sterile, Cytiva (Formerly Pall Lab)
  28145-112
 :  Cytiva
 :  12123
Product available on GSA Advantage®

 

  • Cat. No.:
    28145-112
  • Max. operating pressure:
    3.4 bar (50 psid)
  • Effective filtration area:
    500 cm2
  • Max. operating temperature:
    88 °C (190 °F)
  • Supplier no.:
    12123

 

 

Use both for prefiltration of particulate liquids prior to final sterilizing filtration, and for removal of particles and debris from liquids not requiring final sterilization.

  • Two layers
  • Barbed hose fittings
  • Polycarbonate housing

Incorporates two layers of Versapor® (acrylic copolymer) membrane: 0.8µm prefilter layer followed by 0.45 µm final filter.

Polycarbonate housing is fitted with 12.7 mm (¹/₂") male, barbed, hose fittings for rapid installation with flexible tubing. Biosafe and disposable. Gamma irradiation sterilized.

Not autoclavable and not suited for dry-heat applications.