Supreme Air® General-Purpose Walk-In Fume Hood, Kewaunee®
Catalog # KS-30K9072
Supplier: Avantor
Specifications
- Hood Height with Sash Open:103"
- Static Pressure:0.25" (1040 cfm @ 80 fpm:) @ 80 fpm:, 0.40" (1290 cfm) @ 100 fpm, 0.55" (1550 cfm) @ 120 fpm
- Shipping weight:1345 lbs.
- Depth:36"