S5700 Swinging Bucket Rotor, Beckman Coulter®
Catalog # BK368954
Supplier: Beckman Coulter
Product available on GSA Advantage®
Specifications
- Max. Speed:5700 rpm
- Description:S5700 Swinging Bucket Rotor
- Max. RCF:6130 g
- Cat. No.:BK368954
- Supplier no.:368954
Specifications
About this item
These rotors are for use with the Allegra® 25R centrifuge.
- Applications: DNA isolation and purification
- Material: Aluminum
- Maximum Speed: 5700 rpm
- Maximum Capacity: 2 x 5 Plates
- Microplate Carriers with Support Pads Included
They provide DNA isolation/purification and post-reaction cleanup in the 96-well format
The rotors can also hold standard microplates used in the serial dilution of small liquid volumes: up to five stacked 96-well polypropylene plates, two stacked deep-well plates, or one square-well plate per bucket.
Each rotor bucket can carry a 96-well kit (DNA or RNA) for high throughput processing.
Ordering information: Rotor supplied with two removable buckets and microplate carrier kits.