Order Entry
Puerto Rico
ContactUsLinkComponent
AcroVent® Filter Devices, Cytiva (Formerly Pall Lab)
AcroVent® Filter Devices, Cytiva (Formerly Pall Lab)
Catalog # 28144-910
Supplier:  Cytiva
Product available on GSA Advantage®
undefined
AcroVent® Filter Devices, Cytiva (Formerly Pall Lab)
Catalog # 28144-910
Supplier:  Cytiva
Supplier Number:  4249
Product available on GSA Advantage®

Specifications

  • Pore size:
    0.2 µm
  • Cat. No.:
    28144-910
  • Max. operating pressure:
    4.1 bar (60 psi)
  • Supplier no.:
    4249
  • Ø:
    7.3 cm (27/8")
  • Overall Length:
    8.2 cm (37/32")

Specifications

About this item

Disposable 50 mm filter devices for use in routine, noncritical venting applications.

  • Disposable
  • For routine venting applications

Ideal for gas lines for CO₂ incubators as they significantly decrease risk of contamination. The filter media is constructed of 0.2 µm PTFE on a polypropylene support in a polypropylene housing. The effective filtration area is 19.6cm2. Inlet and outlet connections are 6.4 to 12.7 mm (¹/₄ to ¹/₂") diameter stepped hose barbs.