Order Entry
Puerto Rico
ContactUsLinkComponent
Nalgene® Analytical Filter Funnels, Sterile, Thermo Scientific
Nalgene® Analytical Filter Funnels, Sterile, Thermo Scientific
Catalog # 28198-786
   Low Manufacturing Impact
undefined
Nalgene® Analytical Filter Funnels, Sterile, Thermo Scientific
Catalog # 28198-786
Supplier Number:  140-4045
   Low Manufacturing Impact

Specifications

  • Description:
    Analytical Filter Funnel
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Cat. No.:
    28198-786
  • Supplier no.:
    140-4045
  • Environmental Certification:
    ISO14001 (Certificate Registration No. EMS 752603)

Specifications

About this item

Ideal for use with standard filtering flasks or manifolds.

  • White funnel with a gray grid is preassembled, presterilized, non-toxic, and disposable
  • Made of polystyrene, with a 47 mm Ø cellulose nitrate membrane
  • Upper chambers are graduated at 150 ml

Particularly useful for large-volume analytical applications. Convenient snap-away design allows easy removal of filter for analysis or microbial culturing.

Certifications: Conforms to APHA Standard Methods.
Ordering information: Each pack of 12 filters contains one NALGENE® vacuum gasket.