Order Entry
Puerto Rico
ContactUsLinkComponent
Easy-Pressure Syringe Filter Holder, 25 mm, Cytiva (Formerly Pall Lab)
Easy-Pressure Syringe Filter Holder, 25 mm, Cytiva (Formerly Pall Lab)
Catalog # 28144-109
Supplier:  Cytiva
Product available on GSA Advantage®
undefined
Easy-Pressure Syringe Filter Holder, 25 mm, Cytiva (Formerly Pall Lab)
Catalog # 28144-109
Supplier:  Cytiva
Supplier Number:  4320-N
Product available on GSA Advantage®

Specifications

  • Filter diameter:
    3.5 mm (1⅜")
  • Length:
    2.7 cm (1¹⁄₁₆")
  • Cat. No.:
    28144-109
  • Supplier no.:
    4320

Specifications

About this item

Made of Delrin® plastic with Type 316 stainless steel membrane support screen.

  • Inlet and outlet seal plugs included
  • Autoclavable
  • Viton® rubber O-ring

Accepts 25 mm Ø membrane filters (recommended prefilter size: 20 mm). Fits any standard syringe with Luer-type fitting.