Order Entry
United States
ContactUsLinkComponent
 
In-Line Filter Holder, Stainless Steel, 47 mm, Cytiva (Formerly Pall Lab)
Catalog # 28144-506
Supplier:  Cytiva
Product available on GSA Advantage®
undefined
In-Line Filter Holder, Stainless Steel, 47 mm, Cytiva (Formerly Pall Lab)
Catalog # 28144-506
Supplier:  Cytiva
Supplier Number:  2220
Product available on GSA Advantage®

Specifications

  • Description:
    Filter Holder
  • Environmentally Preferable:
  • Max. Operating Temperature:
    93 °C (199 °F)
  • Max. Operating Pressure:
    13.8 bar (200 psi)
  • Dimensions:
    5.7Ø×16.2L cm (21/4×63/8")
  • Filtration Area:
    9.6 cm²
  • Cat. No.:
    28144-506
  • Supplier no.:
    2220

Specifications

About this item

High-quality, corrosion-resistant in-line filter holder is designed for stack sampling.

  • Membrane or glass fiber filters
  • Holder opens and closes easily
  • Filter remains undisturbed for particulate analysis
  • Upstream threaded vent allows release of trapped gas during liquid filtration

Body, center ring collar, support screen, and underdrain disc are made of Type 316 stainless steel. Captive thrust ring is PTFE; O-ring is Viton® rubber; hose barb adapters are polyethylene. Inlet/outlet connections: 9.5 mm (3/8") FNPT. Hose barbs accept 6.4 mm (1/4") I.D. tubing. Autoclavable.