Rectangular Carboy with Buttress Cap, HDPE
Rectangular carboy, tamper evident, stackable, 20 L (5 gal), Natural, 70 mm, Polyseal buttress cap, HDPE, 9W×10¹/₆L×14"H
Catalog # 77677-214
Supplier: CP Lab Safety
Supplier #: SW-20010RC
Jump to:
Product Details & Documents
Rectangular carboy, buttress closure with gasket, fits ECO Funnel® models EF-4-SW and EF-8-SW. Graduated in gallons along the side, natural color. This Jerrican pail also features a small back closure to allow for easy venting and smooth pouring.
- Finish style: 70 mm buttress with secondary vent access closure
- Closure: Polyseal cap, C18/400 FRST polypropylene, white
Liner: laminated PE Foam liner, glued in.
Packaging: Packaging has been certified for Packaging Group II and III liquids with specific gravities not exceeding 1.8. The internal pressure test required for air shipment has been conducted.
Specifications
- Cap Size:70 mm
- Cap type:Polyseal buttress cap
- Capacity:20 L (5 gal)
- Color:Natural
- Description:Rectangular carboy, tamper evident, stackable
- Dimensions:9W×10¹/₆L×14"H
- Material:HDPE



