About this item
AquaSearcher AP30TUR series portable turbidimeter combines two methods, eliminating the need to buy two different meters for your water measurement applications. This meter is equipped with dual optic paths and detectors to ensure accuracy to comply with industry standards. AP30TUR is built robustly for field applications.
- Combines the nephelometric and transmitted method
- Water-resistant, has a long battery life and can store up to 5000 measurements
- Users can easily transfer data to a PC with USB connection without requiring additional software
- Built-in micro-USB port, USB power supply
- Light-touch keyboard
Equipped with dual optic paths and detectors with NIR light sources that eliminate color interferences and stray light to ensure great accuracy.
Application mode: Environmental analysis, drinking water monitoring, wastewater monitoring, laboratory analysis, industrial water control.
Metrology: CE / FCC CLASS-A compliant.
Turbidity optical system: 0/180° transmittance and 90° scattered
Turbidity excitation wavelength: IR LED
Storage temperature: –10 to 55 °C (14 to 131 °F)
Working altitude: Up to 2000 m
Pollution: 2°
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 77679-510
- 77679-514
- 77679-508
- 77679-512
- Operating Humidity:
- 80% RH
- 80% RH
- 80% RH
- 80% RH
- Operating Temperature:
- 5...40 °C (41...104 °F)
- 5...40 °C (41...104 °F)
- 5...40 °C (41...104 °F)
- 5...40 °C (41...104 °F)
- Reproducibility:
- ≤0.1 NTU, 0 - 5 NTU; ±1%, 10 - 200/1000 NTU
- ≤0.1 NTU, 0 - 5 NTU; ±1%, 10 - 200/1000 NTU
- ≤0.1 NTU, 0 - 5 NTU; ±1%, 10 - 200/1000 NTU
- ≤0.1 NTU, 0 - 5 NTU; ±1%, 10 - 200/1000 NTU
- Sample Cell Compatability:
- Round vial, Ø 25 mm
- Round vial, Ø 25 mm
- Round vial, Ø 25 mm
- Round vial, Ø 25 mm
- Power requirements:
- 4 AAA batteries (included)
- 4 AAA batteries (included)
- 4 AAA batteries (included)
- 4 AAA batteries (included)