DURAN® protect+ Laboratory Bottles, Plastic Safety Coated, GL 45, Graduated, Amber
Catalog # 77623-702
Supplier: DWK Life Sciences (KIMBLE)
New Product
Specifications
- Capacity:10000 ml
- Color:Amber
- Description:DURAN® protect+ wide mouth laboratory bottle, plastic safety coated, without screw cap and pouring ring
- Material:Borosilicate glass 3.3
- Cat. No.:77623-702
- O.D.×H:227×410 mm
- GL thread size:GL 45
Specifications
About this item
Amber laboratory bottle with PU plastic safety coated.
- Polyurethane PU coating provides scratch protection
- Easy-to-read scale with graduation marks to estimate the content
Manufactured from DURAN® borosilicate glass 3.3. DURAN® is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements.
USP <660> (Spectral Transmission) and EP (3.2.1) compliant. Less than 10% spectral transmission between 290 and 450 nm.
Safe storage and shipping of bulk, high-potency active pharmaceutical ingredients (HPAPIs) powders.
Ordering information: The applicable screw caps and pouring rings must be ordered separately.
Delivery: Supplied with push-on protective cover.