Order Entry
Puerto Rico
ContactUsLinkComponent
Mini Centrifuges 8 Place, 240 V
Mini Centrifuges 8 Place, 240 V
Catalog # 77663-584
New Product
Mini Centrifuges 8 Place, 240 V
Catalog # 77663-584
Supplier Number:  504328
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Capacity:
    12×1.5/2.0 ml tubes
    32×0.2ml PCR tubes
    4×PCR strips (8×0.2 ml)
  • Dimensions:
    14×20×11.2 cm
  • Cat. No.:
    77663-584
  • Electrical:
    240 V, 50/60 Hz, 300 W
  • Max. speed:
    5500 rpm
  • Max. rcf:
    2000×g
  • Weight:
    1 kg

Specifications

About this item

This personal centrifuge fits in the palm of your hand. It is deal for quick spin downs of either microtubes or PCR tubes. Close the lid and the rotor instantly ramps up to 6000 rpm. Open the lid and it decelerates to a stop.

  • Storace compartment for PCR rotor
  • Quiet operation
  • Starts and stops in seconds
  • One year warranty

The 8-position microtube rotor is incuded, along with a second rotor for 0.2 ml PCR tubes and strips. The second rotor is stored (with the removal key) in a compartment on the bottom of the centrifuge.

Caution: 230 V model. Corresponding model with voltage suitable for use in US (77663-582) are also available, please see separate product page.