VWR® Advanced Research Microscopes
Supplier: VWR International
New Product
Certificates
About this item
This microscope for diverse questions from life sciences, but also from material sciences.
- Advanced compound microscope binocular head Siedentopf type 30°. inclined, 360° rotating
- Widefield high eyepoint eyepieces WFPL10×/20 mm with diopter adjustment on both eyepieces, with rubber eyecup (paired)
- Reversed sextuple nosepiece
- CCIS Plan achromat objectives EC-H PL4×, EC-H PL10×, EC-H PL40× S, EC-H PL100× S-oil
- Coaxial coarse and fine focusing adjustment
- Built in low position rackless stage with right hand control
- Achromat swing-out condenser N.A. 0.90 with iris diaphragm
- Immersion oil (5 ml), power cord, allen hexagonal key, vinyl dust cover
- Koehler illumination 3 W LED with external lamp house and intensity control
The standard EC-H Plan achromat objectives can be replaced by fluorite and apochromatic lenses for maximum optical performance. Demanding users benefit from the system's flexibility of its construction kit, ready to configure a personal microscope for individual requirements.
Universal power supply: 100 to 240 V cUL