Order Entry
Puerto Rico
ContactUsLinkComponent
Arm-Evac® 50 Benchtop Fume Extraction System, PACE®
Arm-Evac® 50 Benchtop Fume Extraction System, PACE®
Catalog # 30138-404
Supplier:  Avantor
undefined
Arm-Evac® 50 Benchtop Fume Extraction System, PACE®
Catalog # 30138-404
Supplier:  Avantor

Specifications

  • Description:
    Arm-Evac® 50 System, 115V
  • Cat. No.:
    30138-404
  • W×D×H:
    29×29×50 cm ( 13× 12½× 8½")
  • Weight:
    6 kg (13 lbs.)
  • Supplier no.:
    8889-0050

Specifications

About this item

The portable Arm-Evac® 50 fume extractor provides wide-area fume extraction

Features include operator adjustable airflow to 90 cfm, quiet operation (54 dBA), one prefilter, and one general-purpose filter. Highly efficient source capture at two points is possible using the optional arm attachment (30138-392).