Order Entry
Puerto Rico
ContactUsLinkComponent
Modular Extracellular Amplifer Channel
Modular Extracellular Amplifer Channel
Catalog # 77663-944
New Product
Modular Extracellular Amplifer Channel
Catalog # 77663-944
Supplier Number:  74020
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Modular extracellular amplifer channel, shipping weight: 4.5 - 9.5 kg
  • Dimensions:
    18×43×23 cm
  • Cat. No.:
    77663-944
  • Electrical:
    110 - 120 V, 60 Hz or 220 - 240, 50 Hz

Specifications

About this item

The ISO-DAM8A is a compact modular standard rack-mountable DC amplifier system. Each channel is electrically isolated from the others and from ground. No current can flow from the input terminals and electrodes. The instrument is intrinsically safe and cannot cause any electrical stimulus or shock to the preparation. In addition, ground loop noise is minimized.

  • High pass and low pass filtering
  • Optional active remote head stage
  • AC/DC amplification
  • Variable gain adjustment
  • Input is optically isolated
  • 50/60 Hz notch filter
  • Pre-optical isolation DC offset
  • Post-optical isolation zeroing
  • Independent module power switch
  • Chassis accepts combination of bio amplifiers and transducer amplifiers
  • Flexible channel count (1 to 8) allows expandability
  • Notch filter targets AC line noise sources
  • Variable gain output amplitude
  • Wide ±10 V output range

Applications:
Amplifying biopotentials using metal microelectrodes
Brain slice field potentials
EAG (Electroantennogram)
ERG (Electroretinogram)

High filter (Low pass): 0.1, 0.5, 1, 3, 10 kHz
Low filter (High pass): 0.1, 1, 10, 300 Hz
Maximum output resistance: 220 Ω
Output voltage swing: ±7.5 V
Common mode rejection: >100 dB at 50/60 Hz
Input leakage current: 10 pA (typical)
Input DC offset: ±100 mV
Equivalent noise signal input: <0.36 µB rms (1.8 µV p-p) 0.1 to 10 Hz, Gain >10; <1 µV rms (5 µV p-p) 0.1 to 10 kHz

Ordering information: The modules are sold separately.