Specifications
- Description:724 workstation monitor
- Environmentally Preferable:
- Dimensions:16.5W x 8.3D x 3.5H cm (61/2 x 31/4 x 13/8")
- Cat. No.:12778-028
- Supplier no.:051138-55919
Specifications
About this item
Workstation monitor consists of monitor unit and remote dual input jack.
Fabric wrist strap is made of a silver-plated, monofilament, continuous thread woven together with elastic nylon to maintain 360° of static protection. This wrist strap is exclusively for use with this monitor. Fully adjustable turquoise fabric strap features dual 1 megohm resistors built into the 1.5 m (5') ground cord. Metal expansion wrist straps are for use in cleanrooms and for applications requiring extended band life. They are black and feature two conductors. Choice of metal wrist straps with or without a 1.5 m (5') long coil cord.
Eliminates audits and record keeping. Audible and visual alarms provide instant notification of static control product failures. Unit can monitor workers, visitors to workstations, wrist straps, bench tops, and ground connectors. Monitor allows for the selection of test voltages (9 or 16 V) and resistance limits (10 or 35 megohms).