Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Westcott Spring Scissors with Angled Tips

Westcott spring scissors with angled tips, 14 cm (4.3"), 10 mm, Round, 21 mm
  77663-630
Westcott Spring Scissors with Angled Tips
  77663-630
Westcott Spring Scissors with Angled Tips

Westcott spring scissors with angled tips, 14 cm (4.3"), 10 mm, Round, 21 mm

 
$187.87
   
Each
 
   
 

Westcott rounded-blade, side-angled spring scissors are popular spring handled scissors that automatically reopen after each cut. Westcott brand spring scissors give you an ergonomic and comfortable grip, reducing hand strain and fatigue during repetitive cutting tasks.

  • Made of surgical grade stainless steel and are suitable for autoclaving or chemical sterilization
  • Rounded blades with blunt tips

Westcott spring scissors are perfect for ambidextrous use, often preferred by left-handed individuals. The tips of these surgical scissors are 21 mm long and angled to the side, and they are available with blunt tips.

 
  • Description:
    Westcott spring scissors with angled tips
  • Length:
    14 cm (4.3")
  • Tip size:
    21 mm
  • Blade length:
    10 mm
  • Blade type:
    Round

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.