Order Entry
Puerto Rico
ContactUsLinkComponent
Pulse Platform Mixer, Glas-Col®
Pulse Platform Mixer, Glas-Col®
Catalog # 80078-694
Supplier:  Glas-Col
Small Business Enterprise
UL Listed
undefined
Pulse Platform Mixer, Glas-Col®
Catalog # 80078-694
Supplier:  Glas-Col
Supplier Number:  099A PPM12
Small Business Enterprise
UL Listed

Specifications

  • Description:
    Pulse Platform Mixer, base only
  • Unit Weight:
    36.3 kg (80 lbs.)
  • Overall Dimensions:
    40.6W x 45.7D x 43.2H cm (16 x 18 x 17")
  • Platform Dimensions:
    29.5 x 36.2 cm (115/8 x 141/4")
  • Max. Load Capacity:
    4.5 kg (10 lbs.)
  • Speed:
    100–1800 rpm
  • Cat. No.:
    80078-694
  • Electrical:
    120 V, 50/60 Hz, 3A
  • Orbit:
    1.8 mm
  • Supplier no.:
    099ADPM12

Specifications

About this item

Unit accomodates a wide variety of glassware, racks, well plates, or reactor blocks and generates precise vortexing action for accurate, repeatable results.

  • Touch screen interface

The microprocessor-based control features speed display; a programmable, multifunction timer; and selectable pulse modes. The unit has chemical-resistant foam on the top and driveplate and an RS-232 communications port.

Certifications: UL listed.
Ordering information: Supplied with a 1.5 m (5'), three-wire grounded cord.